This product requires certification to purchase.

1-1/2 in. Forged Brass Full Port IPS 600# Ball Valve

Webstone a brand of NIBCO

4170 Series 1-1/2 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH41706WSSL
  • Item #4891865
  • Manufacturer Part #H-41706WSSL
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

4170 Series 1-1/2 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH41706WSSL
  • Item #4891865
  • Manufacturer Part #H-41706WSSL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes 304 stainless steel handle
  • Includes adjustable packing gland
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
3-1/16 in
Pressure Class
600#
Valve Size
1-1/2 in
Weight
4.4 lb
Characteristics & Features
Collection
4170 Series
Handle Material
Stainless Steel
Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 61-G, ANSI B-1.20.1
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
018394003705