This product requires certification to purchase.

1 in. Forged Brass Full Port IPS 600# Ball Valve

Webstone a brand of NIBCO

H-x061 Series 1 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH40614
  • Item #3259038
  • Manufacturer Part #H-40614
3.7 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-x061 Series 1 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH40614
  • Item #3259038
  • Manufacturer Part #H-40614
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eliminates the need for assemblies to isolate and drain any portion of a piped system
  • Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
  • Winterize an entire building with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
MGHT
End Connections
FPT x FPT x MGHT
Length
3-1/4 in
Pressure Class
600#
Valve Size
1 in
Characteristics & Features
Clean Bagged
No
Collection
H-x061 Series
Handle Material
Chrome Plated Steel
Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Reversible Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
350
Pressure - High
600
Warranty & Product Information
ANSI
ANSI B1.20.7
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
018394406148