This product requires certification to purchase.

3/4 in. Forged DZR Brass Full Port FIPS 600# Ball Valve

Webstone a brand of NIBCO

H-x061W Series 3/4 in. Forged DZR Brass Full Port FIPS 600# Ball Valve

  • Fast #
  • Part #WH40613W
  • Item #4827152
  • Manufacturer Part #H-40613W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-x061W Series 3/4 in. Forged DZR Brass Full Port FIPS 600# Ball Valve

  • Fast #
  • Part #WH40613W
  • Item #4827152
  • Manufacturer Part #H-40613W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eliminates the need for assemblies to isolate and drain any portion of a piped system
  • Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
  • Winterize an entire building with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Length
2-63/100 in
Pressure Class
600#
Valve Size
3/4 in
Characteristics & Features
Collection
H-x061W Series
Handle Material
Chrome Plated Steel
Material
Forged Brass
Material Type
DZR
Valve Body Style
2 piece
Valve Operator
Reversible Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
350
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
018394003132