This product requires certification to purchase.

3/4 in. IPS Isolator Expansion with Pressure Reducing Valve

Webstone a brand of NIBCO

Isolator® 3/4 in. IPS Isolator Expansion with Pressure Reducing Valve

  • Fast #
  • Part #WH40443WPR
  • Item #4891871
  • Manufacturer Part #H-40443WPR
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Isolator® 3/4 in. IPS Isolator Expansion with Pressure Reducing Valve

  • Fast #
  • Part #WH40443WPR
  • Item #4891871
  • Manufacturer Part #H-40443WPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
  • Heavy duty forged brass valves with full port main flow channel and drain
  • Hi-flow full port 3/4" drain offers a great flow rate
  • Color coded insulator rings for easy identification of hot and cold valves
  • Aluminum handle for easy actuation of the drain ball
  • Quicker, consistent quality installation
  • Fewer leak paths
  • Allows for 1 person diagnostic testing of water heater unit
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Characteristics & Features
Material
Brass
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
UPC
018394004672