This product requires certification to purchase.

80 psi 88 Series 1 and 2 Gas and Oil Boilers Front Section

Weil-McLain

80 psi 88 Series 1 and 2 Gas and Oil Boilers Front Section

  • Fast #
  • Part #W316301210
  • Item #3576052
  • Manufacturer Part #316301210
4.5 out of 5 Customer Rating
Brand image
Weil-McLain

80 psi 88 Series 1 and 2 Gas and Oil Boilers Front Section

  • Fast #
  • Part #W316301210
  • Item #3576052
  • Manufacturer Part #316301210
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Front cast iron section for use with 88 series boilers
  • ASME 80 PSI rated cast iron section
  • Durable cast iron for long life
  • Series 2
  • Backwards compatible with 88 Series 1 cast iron sections
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
80 psi
Characteristics & Features
Brand Model Compatibility
88 Series 1 and 2 Gas and Oil Boilers
Warranty & Product Information
Product Type
Front Section
UPC
672619177871