This product requires certification to purchase.

95% - Heating - Gas Combi Boiler - 199 MBH

Weil-McLain

95% - Heating - Gas Combi Boiler - 199 MBH

  • Fast #
  • Part #W383200002
  • Item #10851609
  • Manufacturer Part #383200002
3.5 out of 5 Customer Rating
Brand image
Weil-McLain

95% - Heating - Gas Combi Boiler - 199 MBH

  • Fast #
  • Part #W383200002
  • Item #10851609
  • Manufacturer Part #383200002
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 199 MBH Combi Boiler
  • Can also be installed as a Heat Only Unit, providing installation flexibility
  • Stainless steel firetube heat exchanger
  • Simple touchscreen display
  • Text based control with Setup Wizard and Preset Applications
  • Up to 5.3 gallons per minute DHW at a 70° rise
  • Bluetooth connectivity via ProTools™ app
  • 3-in-1 universal vent adapter readily accepts different types of 3" pipe materials
  • Utilizes many of the same parts and optional kits as Weil-McLain ECO Tec boilers, reducing inventory and saving installation time
  • Heat Pump Ready - seamlessly integrates into a hydronic heat pump system, serving as a backup heat source when the heat pump cannot supply sufficient heat
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Flow Rate
5.3 gpm
Height
34 in
Length
16 in
Included Components
Conversion Kit Included
No
Characteristics & Features
AFUE
95 %
Boiler Type
Combination Boiler
Heat Exchanger Type
Stainless Steel
Installation Type
Wall Mount, Freestanding
Media
Hot Water
Vent Type
Convertible
Electrical & Operational Information
BTU
199000
BTU Heat Rating
194000 Btu/h
Condensing
Yes
Emission
Low NOx
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
Input (MBH)
199 MBH
MBH
199
Phase
Single Phase
Warranty & Product Information
Application
Hydronic
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
W383200002
UPC
672619234499


Recommended Accessories