This product requires certification to purchase.

BLR CGA-3 NG S4 T007E

Weil-McLain

BLR CGA-3 NG S4 T007E

  • Fast #
  • Part #W381359305
  • Item #11832791
  • Manufacturer Part #381359305
5 out of 5 Customer Rating
Brand image
Weil-McLain

BLR CGA-3 NG S4 T007E

  • Fast #
  • Part #W381359305
  • Item #11832791
  • Manufacturer Part #381359305
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
  • Integrated low-water cutoff, with test button
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Cast iron sections with built-in air separator
  • Radiation plates
  • Vertical draft hood
  • Combination gas valve for 24 volt
  • Non-linting pilot burner
  • High-limit temperature control
  • Requires Certification
Characteristics & Features
AFUE
84 %
Boiler Type
Gas Boiler
Heat Exchanger Type
Cast Iron
Media
Hot Water
Proposition 65
Cancer and Reproductive Harm www.P65Warnings.ca.gov
Vent Type
Natural Draft Vent
Electrical & Operational Information
BTU
67000
BTU Heat Rating
67000 Btu/h
Condensing
No
Fuel Type
Natural Gas
Input (MBH)
67 MBH
Phase
Single Phase
Volts
120V
Warranty & Product Information
Type
W381359305
UPC
672619229112