This product requires certification to purchase.

BLR CGI-4 NG S5 T007E

Weil-McLain

BLR CGI-4 NG S5 T007E

  • Fast #
  • Part #W381359362
  • Item #11832849
  • Manufacturer Part #381359362
3.1 out of 5 Customer Rating
Brand image
Weil-McLain

BLR CGI-4 NG S5 T007E

  • Fast #
  • Part #W381359362
  • Item #11832849
  • Manufacturer Part #381359362
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Unity-CI Control Module with text-based screen
  • Integrated low-water cutoff, with test button
  • Combination pressure- temperature gauge
  • Two-piece, top jacket panel
  • Insulated extended steel jacket
  • Cast iron sections with built-in air separator
  • Flue gas collector / transition assembly
  • Combination gas valve for 24 volt
  • High-grade stainless steel burners
  • Rollout thermal fuse element
  • Requires Certification
Characteristics & Features
AFUE
84 %
Boiler Type
Gas Boiler
Heat Exchanger Type
Cast Iron
Media
Hot Water
Proposition 65
Cancer and Reproductive Harm www.P65Warnings.ca.gov
Vent Type
Natural Draft Vent
Electrical & Operational Information
BTU
90000
BTU Heat Rating
90000 Btu/h
Condensing
No
Fuel Type
Natural Gas
Input (MBH)
90 MBH
Phase
Single Phase
Volts
120V
Warranty & Product Information
Type
W381359362
UPC
672619229808