This product requires certification to purchase.

32K BTU - 84% - Cast Iron - Intermittent Pilot with Damper - Natural Gas - Hot Water Boiler

This product has been replaced by

BLR CGA-25 NG S4 T007E
Weil-McLain BLR CGA-25 NG S4 T007E
Manufacturer Part #381359304
Weil-McLain

CGa™ 32K BTU - 84% - Cast Iron - Intermittent Pilot with Damper - Natural Gas - Hot Water Boiler

  • Fast #
  • Part #W381359070
  • Item #8325594
  • Manufacturer Part #381359070
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

BLR CGA-25 NG S4 T007E
Weil-McLain BLR CGA-25 NG S4 T007E
Manufacturer Part #381359304
Weil-McLain

CGa™ 32K BTU - 84% - Cast Iron - Intermittent Pilot with Damper - Natural Gas - Hot Water Boiler

  • Fast #
  • Part #W381359070
  • Item #8325594
  • Manufacturer Part #381359070
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Gas fired water boiler with cast iron sections
  • Natural Gas Model
  • Induced draft combustion for direct exhaust or natural draft chimney venting
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • CSA input: 48 MBH
  • DOE heating capacity: 44 MBH
  • Net rating: 35 MBH
  • Net I=B=R capacity: 38000 BTU
  • Requires Certification
Dimensions & Measurements
Capacity
1.5 gal
Depth
23-1/4 in
Height
45-3/8 in
Return Pipe Connection
3/4 in
Supply Pipe Connection Size
3/4 in
Width
10 in
Characteristics & Features
AFUE
84 %
Boiler Type
Gas Boiler
Collection
CGa™
Heat Exchanger Type
Cast Iron
Installation Type
Floor Mount
Material
Cast Iron
Media
Water
Vent Type
Power Vent
Electrical & Operational Information
BTU
38000
BTU Heat Rating
32000 Btu/h
Condensing
No
Fuel Type
Natural Gas
Ignition System
Intermittent Electronic Ignition
Input (MBH)
38 MBH
Phase
Single Phase
Volts
24V
Warranty & Product Information
ANSI
ANSI Z223.1
Application
Residential
ASME
ASME H
Energy Star Compliant
No
NSF Certified
No
UL Listed
No
UPC
672619214934