This product requires certification to purchase.

13 in. Floor Stand

Weil-McLain

Eco® Tec 13 in. Floor Stand

  • Fast #
  • Part #W383700339
  • Item #9008323
  • Manufacturer Part #383700339
4.2 out of 5 Customer Rating
Brand image
Weil-McLain

Eco® Tec 13 in. Floor Stand

  • Fast #
  • Part #W383700339
  • Item #9008323
  • Manufacturer Part #383700339
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Floor Stand
  • Requires Certification
Dimensions & Measurements
Height
13 in
Length
30 in
Width
12 in
Characteristics & Features
Brand Model Compatibility
Eco® Tec Model 80, 81, 198, 199
Collection
Eco® Tec
Warranty & Product Information
Product Type
Floor Stand
UPC
672619213982