This product requires certification to purchase.

EG-50, 55 Series 1, 2, 3, 4 and 5 Gas Boilers Assembly

Weil-McLain

EG-50, 55 Series 1, 2, 3, 4 and 5 Gas Boilers Assembly

  • Fast #
  • Part #W321811120
  • Item #1677805
  • Manufacturer Part #321811120
4.1 out of 5 Customer Rating
Brand image
Weil-McLain

EG-50, 55 Series 1, 2, 3, 4 and 5 Gas Boilers Assembly

  • Fast #
  • Part #W321811120
  • Item #1677805
  • Manufacturer Part #321811120
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • EG 50/55 section assembly with tankless opening
  • Cast iron construction
  • For use in assembling EG 50/55 atmospheric gas boilers
  • Natural gas only
  • Water and steam
  • Consult boiler manual for additional required components for complete boiler installation
  • Series 5
  • Requires Certification
Dimensions & Measurements
Height
31 in
Length
24-1/2 in
Width
18 in
Characteristics & Features
Brand Model Compatibility
55 Series, EG-50
Warranty & Product Information
Origin
Domestic
Product Type
Assembly
UPC
672619163737