This product requires certification to purchase.

7 in. Vent Damper

Weil-McLain

EG 7 in. Vent Damper

  • Fast #
  • Part #W381800477
  • Item #299147
  • Manufacturer Part #381800477
5 out of 5 Customer Rating
Brand image
Weil-McLain

EG 7 in. Vent Damper

  • Fast #
  • Part #W381800477
  • Item #299147
  • Manufacturer Part #381800477
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
7 in
Fitting Size 2
7 in
Fitting Sizes
7 in
Characteristics & Features
Brand Model Compatibility
EG-50, EG-55, PEG-50, PEG-55
Collection
EG
Warranty & Product Information
Product Type
Vent Damper
UL Listed
No
UPC
672619115583