This product requires certification to purchase.

BLR EG35 PIN ST WOVNTDMPR SER7

Weil-McLain

EG Series 6 BLR EG35 PIN ST WOVNTDMPR SER7

  • Fast #
  • Part #W381800874
  • Item #11832924
  • Manufacturer Part #381800874
3.5 out of 5 Customer Rating
Brand image
Weil-McLain

EG Series 6 BLR EG35 PIN ST WOVNTDMPR SER7

  • Fast #
  • Part #W381800874
  • Item #11832924
  • Manufacturer Part #381800874
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Versatile packaged cast iron steam boiler
  • Requires Certification
Dimensions & Measurements
Depth
27-5/8 in
Height
33-3/4 in
Length
27-5/8 in
Return Pipe Connection
2-1/2 in
Supply Pipe Connection Size
3 in
Width
17 in
Characteristics & Features
AFUE
84 %
Boiler Type
Gas Boiler
Collection
EG Series 6
Heat Exchanger Type
Cast Iron
Installation Type
Floor Mount
Material
Cast Iron
Media
Steam
Proposition 65
Cancer and Reproductive Harm www.P65Warnings.ca.gov
Vent Type
Automatic Vent
Electrical & Operational Information
BTU
100000
BTU Heat Rating
85000 Btu/h
Condensing
No
Fuel Type
Natural Gas
Ignition System
Spark Ignition
Input (MBH)
100 MBH
Phase
Single Phase
Power Source
Electric
Volts
120V
Warranty & Product Information
Application
Residential
ASME
ASME H
Energy Star Compliant
No
Type
W381800874
UL Listed
Yes
UPC
672619229044