This product requires certification to purchase.

Flue Gas Thermal Fuse for GV90+ Gas Boiler

Weil-McLain

Flue Gas Thermal Fuse for GV90+ Gas Boiler

  • Fast #
  • Part #W511624664
  • Item #7507952
  • Manufacturer Part #511624664
5 out of 5 Customer Rating
Brand image
Weil-McLain

Flue Gas Thermal Fuse for GV90+ Gas Boiler

  • Fast #
  • Part #W511624664
  • Item #7507952
  • Manufacturer Part #511624664
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flue thermal switch
  • Normally closed
  • 1/4" NPT, 175°F
  • For use with GV90+ Series 1 and 2 boilers
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Brand Model Compatibility
GV90+ Gas Boiler
Warranty & Product Information
Product Type
Thermal Fuse
UPC
672619208575