This product requires certification to purchase.

LGB Series 3 Control Panel

Weil-McLain

LGB Series 3 Control Panel

  • Fast #
  • Part #W383300588
  • Item #10039100
  • Manufacturer Part #383300588
5 out of 5 Customer Rating
Brand image
Weil-McLain

LGB Series 3 Control Panel

  • Fast #
  • Part #W383300588
  • Item #10039100
  • Manufacturer Part #383300588
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Control panel
  • For use with LGB Series 3 Boilers
  • For single base LGB 4-12 boilers only
  • Assembly of control module, harnesses, terminal blocks and 24V transformer
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
18 in
Width
18 in
Characteristics & Features
Brand Model Compatibility
LGB Series 3
Warranty & Product Information
Type
W383300588
UPC
672619226579