This product requires certification to purchase.

2 ft. Baseboard #9 Cast Iron Sec Left

Weil-McLain

RC Type 2 ft. Baseboard #9 Cast Iron Sec Left

  • Fast #
  • Part #W623900103
  • Item #657493
  • Manufacturer Part #623900103
4.3 out of 5 Customer Rating
Brand image
Weil-McLain

RC Type 2 ft. Baseboard #9 Cast Iron Sec Left

  • Fast #
  • Part #W623900103
  • Item #657493
  • Manufacturer Part #623900103
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Snug
  • Installed on outer walls for the perfect combination of radiant and convected heat
  • Made of cast iron for maximum heat transfer in gravity and steam systems
  • Designed with classic simplicity, and incorporates neat, attractive corners and extension panels
  • Requires Certification

Documents

Dimensions & Measurements
Length
2 ft
Characteristics & Features
Collection
RC Type
Material
Cast Iron
Warranty & Product Information
UPC
672619170964