This product requires certification to purchase.

Zone Valve - Brass

Weil-McLain

Zone Valve - Brass

  • Fast #
  • Part #W640000088
  • Item #7309785
  • Manufacturer Part #640000088
3.6 out of 5 Customer Rating
Brand image
Weil-McLain

Zone Valve - Brass

  • Fast #
  • Part #W640000088
  • Item #7309785
  • Manufacturer Part #640000088
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with AquaBalance-155
  • Requires Certification

Specifications

Brand Model Compatibility:
AquaBalance-155
FM Approved:
No
Height:
5 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
672619207349
Valve Body Style:
3-way
Valve Type:
Hydronic Zone Valve
Width:
6 in