This product requires certification to purchase.

2-1/2 x 1/4 in. 60 psi Pressure Gauge

Weiss Instruments

2-1/2 x 1/4 in. 60 psi Pressure Gauge

  • Fast #
  • Part #WTL25P60
  • Item #52934
  • Manufacturer Part #TL25P60
5 out of 5 Customer Rating
Brand image
Weiss Instruments

2-1/2 x 1/4 in. 60 psi Pressure Gauge

  • Fast #
  • Part #WTL25P60
  • Item #52934
  • Manufacturer Part #TL25P60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Material
Stainless Steel
Electrical & Operational Information
Pressure - High
60
Warranty & Product Information
ASME
ASME B40.1
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications