This product requires certification to purchase.

3-1/2 in. Brass Thermowell for Industrial Thermometer

Weiss Instruments

3-1/2 in. Brass Thermowell for Industrial Thermometer

  • Fast #
  • Part #WE3575BS
  • Item #81626
  • Manufacturer Part #E3575BS
5 out of 5 Customer Rating
Brand image
Weiss Instruments

3-1/2 in. Brass Thermowell for Industrial Thermometer

  • Fast #
  • Part #WE3575BS
  • Item #81626
  • Manufacturer Part #E3575BS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thermowell for use with DVU thermometers on new installations
  • Socket length: 3 1/2"
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
3-1/2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications