This product requires certification to purchase.

4-1/2 x 1/4 in. NPT 100 psi Stainless Steel Pressure Gauge

Weiss Instruments

Series 4CTS 4-1/2 x 1/4 in. NPT 100 psi Stainless Steel Pressure Gauge

  • Fast #
  • Part #W4CTS1004LPO
  • Item #4875952
  • Manufacturer Part #4CTS-100-4L-PO
4.7 out of 5 Customer Rating
Brand image
Weiss Instruments

Series 4CTS 4-1/2 x 1/4 in. NPT 100 psi Stainless Steel Pressure Gauge

  • Fast #
  • Part #W4CTS1004LPO
  • Item #4875952
  • Manufacturer Part #4CTS-100-4L-PO
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Diameter
4-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
1-3/25 in
Weight
1 lb
Width
4-31/50 in
Characteristics & Features
Collection
Series 4CTS
Installation Type
Lower Mount
Material
Brass, Bronze, Stainless Steel
Electrical & Operational Information
Pressure - High
100
Pressure - Low
0
Warranty & Product Information
ANSI
ANSI B40.1 Grade 1A
Application
HVAC
ASME
ASME B40.1 Grade 1A
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications