160 psi Pressure Gauge

You last purchased this on
 
Weksler Instruments

160 psi Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weksler Instruments

160 psi Pressure Gauge

  • Fast #
  • Part #WEA140160
  • Item #15381
  • Manufacturer Part #EA140160
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Suitable for steam, water, air, gas, oil or any other medium not corrosive to copper alloys
  • Bottom lower connection
  • Contractor Gauge features corrosion-resistant stainless steel case and ring, and brass/bronze movement
  • Easy-to-read dial with white background and black graduations and numerals
  • Zero adjusting screw
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
NSF Certified:
No
Pressure - High:
160