3/4 x 1 in. Brass Thermometer Well Lag

You last purchased this on
 
Weksler Instruments

3/4 x 1 in. Brass Thermometer Well Lag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weksler Instruments

3/4 x 1 in. Brass Thermometer Well Lag

  • Fast #
  • Part #WT1E3D2B
  • Item #578
  • Manufacturer Part #T1E3D2B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Thermowell with 1" lag
  • Requires Certification

Specifications

Diameter:
1 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Brass