This product requires certification to purchase.

4 x 3/4 in. Brass Thermowell

Weksler Instruments

4 x 3/4 in. Brass Thermowell

  • Fast #
  • Part #WS3B4
  • Item #156112
  • Manufacturer Part #S3B4
4.5 out of 5 Customer Rating
Brand image
Weksler Instruments

4 x 3/4 in. Brass Thermowell

  • Fast #
  • Part #WS3B4
  • Item #156112
  • Manufacturer Part #S3B4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
4 in
Characteristics & Features
Material
Brass