This product requires certification to purchase.

1 gal Primer Cleaner

Weld-On®

1 gal Primer Cleaner

  • Fast #
  • Part #I10207
  • Item #1289041
  • Manufacturer Part #10207
4.2 out of 5 Customer Rating
Brand image
Weld-On®

1 gal Primer Cleaner

  • Fast #
  • Part #I10207
  • Item #1289041
  • Manufacturer Part #10207
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The strong action of P-68 primer rapidly softens and dissolves the joining surfaces of PVC and CPVC pipe and fittings
  • Quickly dissolves joining surfaces to promote maximum fusion between pipe and fitting during welding
  • Clear color helps prevent staining while priming
  • Compatible with all classes and schedules of PVC and CPVC
  • Meets SCAQMD Rule 1168/316A, ASTM F 656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Color
Clear
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Residential
ASTM
ASTM F656
CARB OTC LEED Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
Product Type
Primer
SCAQMD Compliant
Yes
UPC
012181102077