This product requires certification to purchase.

1 gal PVC Cleaner in Clear

Weld-On®

1 gal PVC Cleaner in Clear

  • Fast #
  • Part #I10200
  • Item #102269
  • Manufacturer Part #10200
5 out of 5 Customer Rating
Brand image
Weld-On®

1 gal PVC Cleaner in Clear

  • Fast #
  • Part #I10200
  • Item #102269
  • Manufacturer Part #10200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Low-VOC cleaner for removal of oil and grease from the surfaces of PVC, CPVC, ABS and STYRENE pipe and fittings
  • Designed for use before the application of Weld-On pipe primers and solvent cements
  • Can be used on all sizes, classes, and schedules of PVC, CPVC, ABS, and styrene
  • Low-VOC content minimizes environmental impact and helps improve crew working conditions
  • May be used on FlowGuard Gold pipes and fittings; may also be used as a brush cleaner
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Color
Clear
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Pipe Compatibility
PVC
Product Type
Cleaner
UPC
012181102008