This product requires certification to purchase.

4 oz. PVC Adhesive in White

Weld-On®

4 oz. PVC Adhesive in White

  • Fast #
  • Part #I10813
  • Item #251693
  • Manufacturer Part #10813
5 out of 5 Customer Rating
Brand image
Weld-On®

4 oz. PVC Adhesive in White

  • Fast #
  • Part #I10813
  • Item #251693
  • Manufacturer Part #10813
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2496
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High-strength adhesive with great gap-filling properties ideal for repairing cracks and leaky pipe valves and fittings, as well as for fabricating fittings and joining saddles to pipes
  • Effectively bonds PVC, CPVC, ABS, styrene, acrylic, concrete, clay, and other materials to themselves or to dissimilar materials
  • Thick and syrupy, fast-curing formula withstands high pressure and large temperature ranges (-30° to 140°F)
  • Comes in DIY mixing kit pre-measured with optimal catalyst-to-resin mixing ratio
  • Ideal for applications where spread coverage is necessary
  • Requires Certification
Dimensions & Measurements
Size
4 oz
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Application
PVC, CPVC, Fabricating Fittings, Joining Saddles
Product Type
PVC Adhesive
UPC
012181108130