This product requires certification to purchase.

5-1/2 x 3/4 in. Dauber

Weld-On®

5-1/2 x 3/4 in. Dauber

  • Fast #
  • Part #I10832
  • Item #1203196
  • Manufacturer Part #10832
4.9 out of 5 Customer Rating
Brand image
Weld-On®

5-1/2 x 3/4 in. Dauber

  • Fast #
  • Part #I10832
  • Item #1203196
  • Manufacturer Part #10832
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fully adjustable cap dauber fits quart, pint, and 1/2-pint cans
  • Telescoping stem reaches deeply into the can, ensuring your hands stay clean
  • Ribbed handle offers firm grip
  • Shed-resistant dauber material for smooth application
  • For use on CTS pipe with a diameter from 3/4 through 1-1/2 inches and schedule 40 and schedule 80 IPS pipe with a diameter from 1/2 through 1-1/2 inches
  • 3/4 inch dauber for use on pipe diameter 3/4 - 1-1/2 inch CTS pipe and 1/2 - 1-1/2 inch schedule 40 and schedule 80 IPS pipe
  • Requires Certification
Dimensions & Measurements
Height
1-3/4 in
Length
5-1/2 in
Size
3/4 in
Width
1-3/4 in
Warranty & Product Information
Application
CTS Pipe, Schedule 40 Pipe, Schedule 80 Pipe
Product Type
Dauber
UPC
012181108321