This product requires certification to purchase.

8 oz Metal Green Pipe Joint Compound

Weld-On®

505™ Key-Tite® 8 oz Metal Green Pipe Joint Compound

  • Fast #
  • Part #I10068
  • Item #1265073
  • Manufacturer Part #10068
3.1 out of 5 Customer Rating
Brand image
Weld-On®

505™ Key-Tite® 8 oz Metal Green Pipe Joint Compound

  • Fast #
  • Part #I10068
  • Item #1265073
  • Manufacturer Part #10068
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24 Pallet: 2976
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Special formulation seals and lubricates metal pipe joints as well as protects them from rusting and seizing
  • Lubricates metal pipe joints and protects them from rusting and seizing
  • Suitable for use with threaded, flanged, and gasketed metal pipe joints
  • Suitable for a wide range of gas, plumbing, and water piping applications
  • Low-VOC content (140 g/L) minimizes environmental impact and improves working conditions
  • Requires Certification

Documents

Dimensions & Measurements
Size
8 oz
Characteristics & Features
Collection
505™ Key-Tite®
Color
Dark Green
Electrical & Operational Information
Temperature Range
-50 to 450 Deg F
Warranty & Product Information
Pipe Compatibility
Metal
UPC
012181100684