This product requires certification to purchase.

32 oz. Fast Set Plastic Clear Pipe Cement

Weld-On®

705™ 32 oz. Fast Set Plastic Clear Pipe Cement

  • Fast #
  • Part #I10089
  • Item #75329
  • Manufacturer Part #10089
5 out of 5 Customer Rating
Brand image
Weld-On®

705™ 32 oz. Fast Set Plastic Clear Pipe Cement

  • Fast #
  • Part #I10089
  • Item #75329
  • Manufacturer Part #10089
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Medium-bodied, fast-setting, low-VOC PVC cement for all classes and schedules with interference fit through 6 in (160 mm) diameter, Schedule 80 through 4 in (110 mm) diameter
  • High-strength formula for industrial, irrigation, DWV, electrical conduit, pool and spa and plumbing
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Size
32 oz
Characteristics & Features
Collection
705™
Color
Clear
Set Time
Fast Set
Electrical & Operational Information
Melting Temperature
-163.3 F
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D-2564
CARB OTC LEED Compliant
Yes
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
SCAQMD Compliant
Yes
UPC
012181100899