This product requires certification to purchase.

16 oz. Fast Set PVC Aqua Blue Pipe Cement

Weld-On®

725™ 16 oz. Fast Set PVC Aqua Blue Pipe Cement

  • Fast #
  • Part #I10166
  • Item #428352
  • Manufacturer Part #10166
3.3 out of 5 Customer Rating
Brand image
Weld-On®

725™ 16 oz. Fast Set PVC Aqua Blue Pipe Cement

  • Fast #
  • Part #I10166
  • Item #428352
  • Manufacturer Part #10166
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1644
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • PVC solvent cement specially formulated for situations in plumbing and irrigation where conditions are wet and/or quick pressurization is desired
  • Medium-bodied, high-strength aqua blue PVC cement applies smoothly and has an extremely fast setting time
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid and flexible PVC pipes and fittings up to 6 inches and up to 4 inches Schedule 80
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
Collection:
725™
Color:
Blue
GSA Approved:
No
IAPMO Listed:
Yes
Melting Temperature:
-163.3 F
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
16 oz
Temperature Range:
40 to 110 Deg F
UPC:
012181101667