This product requires certification to purchase.

1-17/20 in x 1/2 qt. Dauber Cap

Weld-On®

FlowGuard Gold® 1-17/20 in x 1/2 qt. Dauber Cap

  • Fast #
  • Part #I11831
  • Item #1252143
  • Manufacturer Part #11831
3.5 out of 5 Customer Rating
Brand image
Weld-On®

FlowGuard Gold® 1-17/20 in x 1/2 qt. Dauber Cap

  • Fast #
  • Part #I11831
  • Item #1252143
  • Manufacturer Part #11831
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement caps for Weld-On primer and solvent cement cans
  • Dauber is conveniently attached to the bottom of the screw cap for application of primer and cement
  • Cap creates a tight seal, preventing primers and solvent cements from drying out
  • Practical design ensures you always have an applicator on hand
  • Available in sizes to fit quart, pint, 1/2-pint, and 1/4-pint cans and designed for use on pipes ranging from 3/4 to 3 inches
  • Requires Certification
Dimensions & Measurements
Depth
1-17/20 in
Height
1-9/10 in
Length
4-11/20 in
Size
1/2 qt
Width
4-11/20 in
Characteristics & Features
Collection
FlowGuard Gold®
Color Finish Name
White
Handle Material
Metal
Warranty & Product Information
Application
Plastic, Manufacturing
Product Type
Dauber Cap
UPC
012181118313