This product requires certification to purchase.

16 oz. Fast Set CPVC Yellow Pipe Cement

Weld-On®

FlowGuard Gold® 16 oz. Fast Set CPVC Yellow Pipe Cement

  • Fast #
  • Part #I11027
  • Item #344516
  • Manufacturer Part #11027
5 out of 5 Customer Rating
Brand image
Weld-On®

FlowGuard Gold® 16 oz. Fast Set CPVC Yellow Pipe Cement

  • Fast #
  • Part #I11027
  • Item #344516
  • Manufacturer Part #11027
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1644
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • CPVC solvent cement for residential and commercial plumbing (including potable water systems)
  • Medium-bodied, high-strength yellow CPVC cement applies smoothly and sets quickly, even in wet environments
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with copper-tube-size pipes and fittings up to 2 inches with a maximum temperature of 180°F (82°C)
  • Meets SCAQMD Rule 1168/316A, ASTM D2846, ASTM F493, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Fast setting for quick installation time
  • Excellent viscosity
  • Requires Certification
Dimensions & Measurements
Size
16 oz
Characteristics & Features
Collection
FlowGuard Gold®
Color
Yellow
Set Time
Fast Set
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D2846, ASTM F493
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B137.6
IAPMO Listed
Yes
NSF
NSF/ANSI 14, NSF 61
NSF Certified
Yes
Pipe Compatibility
CPVC
SCAQMD Compliant
Yes
UPC
012181110270