8 oz. Fast Set Plastic Yellow Pipe Cement
FlowGuard Gold® 8 oz. Fast Set Plastic Yellow Pipe Cement
Product Details
Product Details
- CPVC solvent cement for residential and commercial plumbing (including potable water systems)
- Medium-bodied, high-strength yellow CPVC cement applies smoothly and sets quickly, even in wet environments
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with copper-tube-size pipes and fittings up to 2 inches with a maximum temperature of 180°F (82°C)
- Meets SCAQMD Rule 1168/316A, ASTM D2846, ASTM F493, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
- Fast setting for quick installation time
- Excellent viscosity
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2846, ASTM F493
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B137.6
- Collection:
- FlowGuard Gold®
- Color:
- Yellow
- IAPMO Listed:
- Yes
- NSF:
- NSF/ANSI 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz
- UPC:
- 012181110287