This product requires certification to purchase.

1 pt Metal Can

Weld-On®

MT654 1 pt Metal Can

  • Fast #
  • Part #I10015
  • Item #1203485
  • Manufacturer Part #10015
5 out of 5 Customer Rating
Brand image
Weld-On®

MT654 1 pt Metal Can

  • Fast #
  • Part #I10015
  • Item #1203485
  • Manufacturer Part #10015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1644
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Versatile metal can for portioning and storing solvent cements and primers
  • Blank label can be written on for easy identification
  • Available in gallon, quart, and pint sizes with screw-top lids; also available in quart size with a paint-style lid
  • Requires Certification
Dimensions & Measurements
Size
1 pt
Characteristics & Features
Collection
MT654
Warranty & Product Information
Application
Residential, Commercial, Industrial, Plumbing
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Can
UPC
012181100158