This product requires certification to purchase.

1 gal PVC Purple Primer

Weld-On®

P-68™ 1 gal PVC Purple Primer

  • Fast #
  • Part #I10208
  • Item #102271
  • Manufacturer Part #10208
4.2 out of 5 Customer Rating
Brand image
Weld-On®

P-68™ 1 gal PVC Purple Primer

  • Fast #
  • Part #I10208
  • Item #102271
  • Manufacturer Part #10208
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 252
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fast-acting primer pre-softens surfaces to ensure proper PVC/CPVC welding--an essential first step before application of solvent cement
  • Quickly dissolves joining surfaces to promote maximum fusion between pipe and fitting during welding
  • Purple color allows for easy identification of primer on joining surfaces
  • Compatible with all classes and schedules of PVC and CPVC
  • Meets SCAQMD Rule 1168/316A, ASTM F 656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
  • Requires Certification
Dimensions & Measurements
Size
1 gal
Characteristics & Features
Collection
P-68™
Color
Purple
Set Time
Fast Set
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Residential
ASTM
ASTM F656
CARB OTC LEED Compliant
Yes
IAPMO Listed
Yes
NSF
NSF/ANSI 14, NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
Product Type
Primer
SCAQMD Compliant
Yes
UPC
012181102084