This product requires certification to purchase.

1 qt PVC Purple Primer

Weld-On®

PC-64™ 1 qt PVC Purple Primer

  • Fast #
  • Part #I10872
  • Item #1289036
  • Manufacturer Part #10872
5 out of 5 Customer Rating
Brand image
Weld-On®

PC-64™ 1 qt PVC Purple Primer

  • Fast #
  • Part #I10872
  • Item #1289036
  • Manufacturer Part #10872
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 912
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Non-bodied solvent conditioner prepares pipes and fittings by removing oil, grease, and dirt
  • Fast-acting purple primer pre-softens surfaces to ensure proper PVC/CPVC welding--an essential first step before application of solvent cement
  • Compatible with all classes and schedules of PVC and CPVC; not for use with potable water systems or applications where codes are involved
  • Low-VOC content minimizes environmental impact and helps improve crew working conditions
  • Requires Certification
Dimensions & Measurements
Size
1 qt
Characteristics & Features
Collection
PC-64™
Color
Purple
Set Time
Fast Set
Warranty & Product Information
Application
Residential
ASTM
Yes
CARB OTC LEED Compliant
Yes
Pipe Compatibility
PVC
Product Type
Primer
SCAQMD Compliant
Yes
UPC
012181108727