This product requires certification to purchase.

Plastic Drain Kit in White

This product has been replaced by

Tough Pans™ White Adapter
Tough Pans™ 1 x 1-1/2 in. Adapter
Manufacturer Part #88371
Weld-On®

Plastic Drain Kit in White

  • Fast #
  • Part #I88350
  • Item #2239660
  • Manufacturer Part #88350
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Tough Pans™ White Adapter
Tough Pans™ 1 x 1-1/2 in. Adapter
Manufacturer Part #88371
Weld-On®

Plastic Drain Kit in White

  • Fast #
  • Part #I88350
  • Item #2239660
  • Manufacturer Part #88350
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Can be used with aluminum or plastic water heater pans and washing machine pans
  • PVC adapter fits over 1 in and inside 1 1/2 in PVC pipe
  • Kit comes with adapter, rubber washer and lock nut
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub, MIPS
End Connections
Hub;MIPS
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Warranty & Product Information
Product Type
Drain Kit
UPC
012181883501