This product requires certification to purchase.

4 in. Plastic Swab Applicator

Weld-On®

SuperSwab® 4 in. Plastic Swab Applicator

  • Fast #
  • Part #I14111
  • Item #5085836
  • Manufacturer Part #14111
5 out of 5 Customer Rating
Brand image
Weld-On®

SuperSwab® 4 in. Plastic Swab Applicator

  • Fast #
  • Part #I14111
  • Item #5085836
  • Manufacturer Part #14111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shed-resistant swab material-best for smooth full application of cements or primers
  • Disposable swab tips can be positioned at different depths in the plastic handle to fit different container sizes
  • Ridged plastic handle offers a secure grip
  • Practical design ensures you always have an applicator on hand
  • Designed for piping with a diameter between 4 and 8 in.
  • Requires Certification
Dimensions & Measurements
Length
4 in
Characteristics & Features
Collection
SuperSwab®
Color Finish Name
Blue
Handle Material
Plastic
Material
Plastic
Warranty & Product Information
Application
Cement, Primers
Product Type
Swab Applicator
UPC
012181141113