This product requires certification to purchase.

1.7 oz. Pipe Joint Compound

Weld-On®

White Seal Plus™ 1.7 oz. Pipe Joint Compound

  • Fast #
  • Part #I80200
  • Item #1589755
  • Manufacturer Part #80200
4.7 out of 5 Customer Rating
Brand image
Weld-On®

White Seal Plus™ 1.7 oz. Pipe Joint Compound

  • Fast #
  • Part #I80200
  • Item #1589755
  • Manufacturer Part #80200
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Multipurpose pipe thread sealant designed for use with all threaded metal and plastic piping systems
  • Finely homogenized Teflon PTFE particles fill thread cracks and imperfections for a leak-proof seal
  • Non-setting formula allows for easy disassembly of joints without damage to pipe, fittings, or threads
  • Suitable for a wide range of gas, plumbing, and water piping applications
  • Zero-VOC content minimizes environmental impact and improves working conditions
  • 3-years shelf life
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
10000 psi
Size
1.7 oz
Characteristics & Features
Collection
White Seal Plus™
Color
White
Electrical & Operational Information
Maximum Temperature
455
Temperature Range
-50 to 455 Deg F
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Plastic Pipe
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
No
Pipe Compatibility
ABS
UL Listed
No
UPC
012181802007