This product requires certification to purchase.

36 - 2 in. Socket Weld 3000# 316L Stainless Socolet

Welding Outlets

Branchettes® 36 - 2 in. Socket Weld 3000# 316L Stainless Socolet

  • Fast #
  • Part #WDS6SOL36LWBD
  • Item #10056758
  • Manufacturer Part #.5SWB3MLWV316
5 out of 5 Customer Rating
Brand image
Welding Outlets

Branchettes® 36 - 2 in. Socket Weld 3000# 316L Stainless Socolet

  • Fast #
  • Part #WDS6SOL36LWBD
  • Item #10056758
  • Manufacturer Part #.5SWB3MLWV316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The low weld volume Branchette® is an integrally reinforced branch outlet fitting design specifically for stainless steel piping
  • The fitting is provided with a fully machined secondary bevel in order to reduced the required weld metal thus reducing potential weld distortion
  • Like all Branchettes®, the low weld volume Branchette® restores the header pipe back to its original pressure retaining strength and has been proof tested in accordance with MSS SP-97 annex B
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fits Pipe Size
36 in - 2 in
Outlet Size (in)
0.5
Pressure Class
3000#
Characteristics & Features
Collection
Branchettes®
Fitting Type
Socolet
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
ASME
ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3
Origin
Domestic