This product requires certification to purchase.

16Ft Fiberglass Aero Box Rail Extension Ladder Type Iaa B7116-2

Werner

16Ft Fiberglass Aero Box Rail Extension Ladder Type Iaa B7116-2

  • Fast #
  • Part #WB71162
  • Item #10102487
  • Manufacturer Part #B7116-2
5 out of 5 Customer Rating
Brand image
Werner

16Ft Fiberglass Aero Box Rail Extension Ladder Type Iaa B7116-2

  • Fast #
  • Part #WB71162
  • Item #10102487
  • Manufacturer Part #B7116-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lightweight - 25% lighter than standard 375-pound extension ladders
  • BOXLOK™ Innovative interlocking box rail system engineered to optimize strength, rigidity, and weight savings
  • Solid Feel = More Confidence Reduced bounce, twist, and sway combined with wide rungs for premium climbing comfort
  • 19 inches width for stability
  • 1.625-inch slip-resistant Traction-Tred® Tri-rungs
  • Rugged, heavy-duty extruded rung locks are spring-loaded to operate smoothly
  • Durable rail shield and shoe bracket protects rail from damage
  • Dual-action feet with slip-resistant pad and spur plate for use on hard or penetrable surfaces
  • Mar-Resistant Traction Caps™
  • Integrated Bubble Level to assist in the proper set
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
375 lb
Height
6 in
Maximum Capacity
375 lb
Size
16ft
Weight
31.3 lb
Width
18-1/2 in
Characteristics & Features
Color Finish Name
Safety Green
Ladder Type
Extension
Material
Fiberglass
Work Load Limit
375 lb
Warranty & Product Information
ANSI
ANSI-A14-5-2007
CSA Certified
Yes
OSHA
OSHA Compliant
Type
WB71162
UPC
051751141566