This product requires certification to purchase.

6 ft. Bantam Self-Retracting Lifeline with Snap Hook, High Impact Nylon Housing

Werner

6 ft. Bantam Self-Retracting Lifeline with Snap Hook, High Impact Nylon Housing

  • Fast #
  • Part #WR430006
  • Item #10003825
  • Manufacturer Part #R430006
4.4 out of 5 Customer Rating
Brand image
Werner

6 ft. Bantam Self-Retracting Lifeline with Snap Hook, High Impact Nylon Housing

  • Fast #
  • Part #WR430006
  • Item #10003825
  • Manufacturer Part #R430006
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lightweight and compact construction with 6-foot UHWMPE web working length
  • Minimizes Fall Arrest Distance to 24 inches while keeping average arrest forces to 900 pounds
  • High-impact nylon housing with swivel top
  • Supports workers up to 400 pounds
  • Carabiner included
  • Durable labels and shock pack cover to aid inspection
  • Meets ANSI z359.14-2021 Class 1; OSHA 29 CFR 1910.140 & 1926.502
  • Requires Certification
Dimensions & Measurements
Height
4-4/5 in
Length
72 in
Size
6ft
Weight
2.5 lb
Characteristics & Features
Color Finish Name
Black, Blue
Work Load Limit
400 lb
Warranty & Product Information
ANSI
ANSI-z359-14-2021-Class-1
OSHA
OSHA29CFR1910.140-1926.502
Type
WR430006
UPC
051751124941