This product requires certification to purchase.

10 ft. Black and Yellow Arm Strap

Werner Ladder

10 ft. Black and Yellow Arm Strap

  • Fast #
  • Part #WA111010
  • Item #8536425
  • Manufacturer Part #A111010
4 out of 5 Customer Rating
Brand image
Werner Ladder

10 ft. Black and Yellow Arm Strap

  • Fast #
  • Part #WA111010
  • Item #8536425
  • Manufacturer Part #A111010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minimum Breaking Strength (MBS): 5,000 lbs
  • Features large O-ring and standard D-ring for pass through
  • Durable 3 inch wear pad
  • High tensile steel zinc plated o-ring, 31/8 inch ID, and D-ring, 21/8 inch ID, for pass through
  • Meets ANSI Z359.18-2017
  • Meets OSHA 1910.140 and 1926.502 requirements
  • Requires Certification
Dimensions & Measurements
Height
2-2/5 in
Length
2-2/5 in
Weight
2.006 lb
Width
3 in
Characteristics & Features
Color Finish Name
Black, Yellow
Material
Plastic
Material Type
Polyester
Tool Type
Strap
Work Load Limit
5000 lb
Warranty & Product Information
UPC
051751126051