This product requires certification to purchase.

18 in. Plastic D-Ring Extender

Werner Ladder

18 in. Plastic D-Ring Extender

  • Fast #
  • Part #WM010000
  • Item #9591848
  • Manufacturer Part #M010000
5 out of 5 Customer Rating
Brand image
Werner Ladder

18 in. Plastic D-Ring Extender

  • Fast #
  • Part #WM010000
  • Item #9591848
  • Manufacturer Part #M010000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extension allows for easier connection to harness
  • Ensures additional 18 inches of webbing is accounted for in fall clearance calculations
  • Requires Certification
Dimensions & Measurements
Length
18 in
Weight
1.5 lb
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
Polyester
Warranty & Product Information
Product Type
Accessory
UPC
051751106718