This product requires certification to purchase.

22 in. I-Beam Sliding Anchor

Werner Ladder

22 in. I-Beam Sliding Anchor

  • Fast #
  • Part #WA550000
  • Item #5026002
  • Manufacturer Part #A550000
3.2 out of 5 Customer Rating
Brand image
Werner Ladder

22 in. I-Beam Sliding Anchor

  • Fast #
  • Part #WA550000
  • Item #5026002
  • Manufacturer Part #A550000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lightweight aluminum design moves smoothly across beam
  • Fits beam flanges from 3-1/2 in to 14 in
  • Fits beams up to 1-1/4 in thick
  • Minimum breaking strength (MBS): 5,000 pounds
  • Zinc plated steel, swiveling D-ring
  • Meets the requirements of ANSI Z359.18-2017
  • Meets OSHA 1910.140 and 1926.502
  • Requires Certification
Dimensions & Measurements
Length
22 in
Weight
4 lb
Characteristics & Features
Color Finish Name
Grey
Material
Aluminum, Steel
Warranty & Product Information
OSHA
OSHA 1910.140;OSHA 1926.502
Product Type
Sliding Anchor
UPC
051751103731