This product requires certification to purchase.

16 ft. Fiberglass Extension Ladder

Werner Ladder

D6200-2 Series 16 ft. Fiberglass Extension Ladder

  • Fast #
  • Part #WD62162
  • Item #1945452
  • Manufacturer Part #D6216-2
3.7 out of 5 Customer Rating
Brand image
Werner Ladder

D6200-2 Series 16 ft. Fiberglass Extension Ladder

  • Fast #
  • Part #WD62162
  • Item #1945452
  • Manufacturer Part #D6216-2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Exclusive Alflo® rung joint means Twist-Proof® performance
  • 1.63in slip-resistant Traction-Tred® D-rungs
  • Interlocking side rails with internal rail guides on bottom of fly section securely connect rails
  • External guides at top of base section securely interlock rails
  • Heavy duty extruded rung locks are spring loaded to operate smoothly
  • Pre-pierced holes for easy field installation of accessories
  • Base and fly separate easily to use base section as single ladder
  • Combination rail shield bracket and shoe with SHU-LOK® and slip-resistant pad
  • Molded rung braces on bottom step for increased durability
  • Requires Certification
Dimensions & Measurements
Capacity
300 lb
Height
16 ft
Length
96 in
Maximum Capacity
300 lb
Size
16 ft
Weight
36.5 lb
Width
19 in
Characteristics & Features
Collection
D6200-2 Series
Color Finish Name
Orange
Ladder Type
Extension
Material
Fiberglass
Tool Type
Extension Ladder
Warranty & Product Information
ANSI
ANSI A14.5 (2007)
OSHA
Yes
UPC
051751019094