This product requires certification to purchase.

Fiberglass 4 ft. 375 lb. Step Ladder

Werner Ladder

L7300 Series Fiberglass 4 ft. 375 lb. Step Ladder

  • Fast #
  • Part #WL7304
  • Item #8453454
  • Manufacturer Part #L7304
4 out of 5 Customer Rating
Brand image
Werner Ladder

L7300 Series Fiberglass 4 ft. 375 lb. Step Ladder

  • Fast #
  • Part #WL7304
  • Item #8453454
  • Manufacturer Part #L7304
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LEANSAFE® Ladder Top with non-marring rubber bumper securely leans against walls, poles, corners, and wall studs, and holds tools to increase productivity
  • Dropped rear rail pivot point gets ladder closer to your work
  • Color and branding differentiates LEANSAFE® from standard stepladders
  • Rail latch with single action opening and closing locks the rear rail to the front rail to keep the ladder in leaning mode
  • Curved footpad on front feet maximize surface contact with the ground in both leaning mode and stepladder mode
  • Double riveted slip-resistant Traction-Tred® steps
  • Back-up plates reinforce all top connectors
  • Heavy duty internal spreaders
  • Full set of rear horizontals spaced one per foot
  • EDGE360® bracing protects the ladder feet from every angle
  • Requires Certification
Dimensions & Measurements
Capacity
375 lb
Height
4 ft
Length
50-2/5 in
Size
4 ft x 7-1/5 in x 20-2/5 in
Weight
16 lb
Width
20-2/5 in
Characteristics & Features
Collection
L7300 Series
Color Finish Name
Orange, Yellow
Ladder Type
Step
Material
Fiberglass
Number of Tools Included
1
Tool Type
Step Ladder
Warranty & Product Information
ANSI
ANSI IAA
UPC
051751130775