This product requires certification to purchase.

11 ft. Self-Retracting Lifeline Steel Carabiner, Steel Swivel Snap Hook

Werner Ladder

Max Patrol™ 11 ft. Self-Retracting Lifeline Steel Carabiner, Steel Swivel Snap Hook

  • Fast #
  • Part #WR430011
  • Item #8536427
  • Manufacturer Part #R430011
5 out of 5 Customer Rating
Brand image
Werner Ladder

Max Patrol™ 11 ft. Self-Retracting Lifeline Steel Carabiner, Steel Swivel Snap Hook

  • Fast #
  • Part #WR430011
  • Item #8536427
  • Manufacturer Part #R430011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Maximize freedom of movement
  • The maximum arrest distance is 24-inches
  • Lightweight and compact self-retracting lifeline with 11 ft. of web working length
  • Includes UHMWPE/polyester webbing with WebAlert™ to show when the SRL is damaged
  • Blue accent provides clear identification of class 1: Overhead only
  • Durable recessed labels to aid inspection
  • ANSI Z359.14-2021, class 1; OSHA standards
  • Requires Certification

Documents

Dimensions & Measurements
Length
11 ft
Weight
3.5 lb
Width
4-9/16 in
Characteristics & Features
Collection
Max Patrol™
Color Finish Name
Black
Material
Aluminum, Plastic, Steel
Material Type
Polyester, Thermoplastic
Work Load Limit
400 lb
Warranty & Product Information
ANSI
ANSI Z359.14 2021
Application
Fall Protection
OSHA
OSHA 29 CFR 1910.140, OSHA 29 CFR 1910.30, OSHA 29 CFR 1926.502, OSHA 29 CFR 1926.503
Product Type
Self Retracting Lifeline
UPC
051751136838