This product requires certification to purchase.

10 ft. Podium Ladder

Werner Ladder

PD6200 Series 10 ft. Podium Ladder

  • Fast #
  • Part #WPD6208
  • Item #4914710
  • Manufacturer Part #PD6208
5 out of 5 Customer Rating
Brand image
Werner Ladder

PD6200 Series 10 ft. Podium Ladder

  • Fast #
  • Part #WPD6208
  • Item #4914710
  • Manufacturer Part #PD6208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Same reach height as a 10ft Stepladder
  • 4X Work Zone to reach all directions
  • Extra-large platform for long standing comfort
  • LOCKTOP™ extended guardrail securely wraps around work zone and holds an arsenal of tools
  • EDGE360® includes an integrated rail shield, EDGE bracing and oversized foot pads
  • 300lb Load Capacity, Type IA Duty Rating
  • Double riveted slip-resistant Traction-Tred® steps
  • Back-up plates reinforce all top connectors
  • Full set of rear horizontals spaced one per foot
  • All steps and two rear horizontals are knee-braced
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
300 lb
Height
8 ft
Length
130 in
Maximum Capacity
300 lb
Size
8 ft
Weight
44.5 lb
Width
34-1/2 in
Characteristics & Features
Collection
PD6200 Series
Color Finish Name
Orange
Ladder Type
Podium
Material
Fiberglass
Tool Type
Podium Ladder
Warranty & Product Information
ANSI
ANSI A14.5 (2007)
OSHA
Yes
UPC
051751119503