This product requires certification to purchase.

12 ft. Fiberglass Step Ladder

Werner Ladder

Series 7300 12 ft. Fiberglass Step Ladder

  • Fast #
  • Part #W7312
  • Item #7543245
  • Manufacturer Part #7312
3.7 out of 5 Customer Rating
Brand image
Werner Ladder

Series 7300 12 ft. Fiberglass Step Ladder

  • Fast #
  • Part #W7312
  • Item #7543245
  • Manufacturer Part #7312
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Extra heavy duty aluminum HolsterTop® with thick side plates
  • Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each front rail
  • Slip-resistant Traction-Tred® steps are single riveted and have extra wide knee braces
  • Heavy duty internal spreaders
  • Full set of rear horizontals spaced one per foot
  • Spill-Proof® Plastic pail shelf automatically closes with Step Ladder
  • EDGE® bracing system helps to decrease damage to rail
  • Molded external rail shield helps protect against abrasion damage
  • Slip-resistant foot pads attached to the EDGE® structure
  • Plastic external rail shield helps protect against abrasion damage
  • Requires Certification
Dimensions & Measurements
Capacity
375 lb
Height
12 ft
Length
144 in
Maximum Capacity
375 lb
Size
12 ft
Weight
50 lb
Width
35-2/3 in
Characteristics & Features
Collection
Series 7300
Color Finish Name
Yellow
Ladder Type
Step
Material
Fiberglass
Tool Type
Step Ladder
Warranty & Product Information
ANSI
ANSI A14.5 (2007)
OSHA
Yes
UPC
051751042917